Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-15-WF-CN-3F-3SB-AP
  • Zoro # G016495576
product price: 
$
3,187.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Voltage
208V, 220V, 230V
Enclosure Type
NEMA 4X
Amps
10-15A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BD-4X-MC-2-15-WF-CN-3F-3SB-AP
Zoro #
G016495576
UPC #
850077747243
Country of Origin
United States
Phase
Single
Number of Pumps Controlled
2
Voltage
208V, 220V, 230V
Enclosure Type
NEMA 4X
Amps
10-15A
Item
Control Panel
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Alert Messaging
Email, Phone Call, Text
Includes Reversing
Non-Reversing
Product Type
Control Panel
Number of Switches Included
3
Series
Sump Alarm Control Panel Line
Location
Indoor/Outdoor
Connectivity
Wi-Fi
Switch Actuation
Vertical Float
Enclosure Material
Polycarbonate
Alert Output
Audio, Visual
Alerts Indicated
High Water, Power Outage, Seal Failure
NEMA Enclosure Rating
4X
Current
10 to 15 A
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Locking Style
Padlockable
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Data Logging
No Data Logging Included
Includes HOA Switch
HOA Switch Included
For Maximum Horsepower
2 hp
Dosing Schedule
Demand Dose
Rated Voltage
120/208/240V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Motor Control
Motor Control Included
Panel Type
Duplex

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
16 in
Overall Width
14 in
Overall Depth
6 in
Float Switch Length
20 ft

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Ratings & reviews