Everything Else
- Mfr # FAL14030
- Zoro # G016524894
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Number of Poles
1
AC Voltage Rating
277V AC, 125V DC
Circuit Breaker Type
Low Voltage
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FAL14030
- Zoro #
- G016524894
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- F
- Size
- 1.5 in. L x 4.13 in. W x 6 in. H
Details
- Item
- Molded Case Circuit Breaker
- Amps
- 30 A
- Number of Poles
- 1
- AC Voltage Rating
- 277V AC, 125V DC
- Circuit Breaker Type
- Low Voltage
- Phase
- 3
- Circuit Breaker Mounting Style
- Unit Mount
- Max. AIR Rating
- 25kA
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Line/Load Lug
- Phase Connection
- ABC
- DC Voltage Rating
- 125V DC
- Frame Type
- F
- Current Rating
- 30 A
- Type
- Molded Case, Thermal Magnetic
- Interrupt Rating
- 18 kA
- Max. AC Voltage
- 277 VAC
- Max. DC Voltage Rating
- 125 VDC
- Standards
- UL, CSA, IEC
Description
120/480 Star/277 VAC, 125 VDC, 30 A, 25/18/10 kA, 1-Pole, F-Frame, Unit Mount, Thermal Magnetic, Molded Case Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.