Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Floodlights, cULus; RoHS
- Mfr # FLOODLT2AYOKE30WBZ
- Zoro # G016559315
product price:Â
$
10.19
/ea
Key Features
Operating Temperature - Maximum
122 Degrees F
Compatible Product Type
Floodlight
Housing Material
Bronze
Overall Width
4 1/2 in
Standards
cULus, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLOODLT2AYOKE30WBZ
- Zoro #
- G016559315
- UPC #
- 046135658389
- Country of Origin
- China
Dimensions
- Overall Width
- 4 1/2 in
- Overall Length
- 7 1/2 in
- Overall Height
- 1 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Details
- Operating Temperature - Maximum
- 122 Degrees F
- Compatible Product Type
- Floodlight
- Housing Material
- Bronze
- Standards
- cULus, RoHS
- Compatible Manufacturer Part Number
- 63860, 63861, 63862, 63863, 63864, 63865, 63866
- Accessory Type
- Yoke Mount
- Item
- Floodlight Yoke Mount
- Operating Temperature - Minimum
- -40 Degrees F
Description
Floodlight Yoke Mount, Standards cULus, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.