Rainer 6 Light Outdoor Pier Mounted Fixture, 17.5in. W x 33.5in. H, Black
- Mfr # 5015PHXXLR-533PM-BK
- Zoro # G612668664
product price:Â
$
826.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Number of Lamps
6
Lens Material
Glass
Width
17.5 in
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5015PHXXLR-533PM-BK
- Zoro #
- G612668664
- UPC #
- 685659202649
- Country of Origin
- China
Dimensions
- Width
- 17.5 in
- Height
- 33.5 in
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Black
- Number of Lamps
- 6
- Lens Material
- Glass
- Standards
- ETL
- Dimmable
- Dimmable
- Series
- Rainer
- Watts
- 60W
- Bulb Type
- Candelabra
- Shade Finish
- Clear Seedy
- Frame Material
- Aluminum
- Location Rating
- Wet
Description
Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Embrace this six-light outdoor pier-mounted fixture that brings a sophisticated look with its artisan influence. It shows off a Coastal black painted finish over aluminum, paired with clear seedy glass panels that introduce a touch of romance and vintage flair. Illuminate gardens and walkways with the flexibility of this dimmable fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.