Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN6AS040UNVD8SC2T4BZP
  • Zoro # G016560984
product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
8.27 in
Height
7.677 in
Light Technology
LED
Watts
15.00/25.00/40.00 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WALPAKN6AS040UNVD8SC2T4BZP
Zoro #
G016560984
UPC #
046135627309
Country of Origin
China

Dimensions

Width
8.27 in
Height
7.677 in
Overall Height
7 5/8 in
Manufacturers Warranty Length
5 yr
Overall Length
10 3/4 in
Mounting Height - Minimum
15 ft
Hub Size
3/4 in NPT
Overall Width
8 1/4 in
Knockout Size
3/4 in
Mounting Height - Maximum
40 ft
Nominal Length
10.748 in
Wire Rope Length
10 3/4 in
Length
10 3/4 in

Details

Item
Wall Pack
Voltage
120 to 277V AC
Light Technology
LED
Watts
15.00/25.00/40.00 W
Lumens
2250/3750/6000
Finish
Bronze
Housing Color
Bronze
IP Rating
IP65
Mount Type
Surface
Metal Halide Wattage Equivalency
70 W
Housing Material
Aluminum
Color Rendering Index
80
Number of Hubs
0
Rated Life
88,000 hr
Includes Lamp
Integrated
Fixture Wattage
40 W
Lumen Selectable
Selectable
High Pressure Sodium Wattage Equivalency
100 W
Fixture Lens Material
Glass
Sensor Type
Photocell Included
Standards
cULus, FCC, RoHS
Number of Knockouts
5
Operating Temperature - Maximum
122 Degrees F
Color Selectable
Selectable
Light Output
1,950 lm, 3,500 lm, 5,600 lm
Operating Temperature - Minimum
-40 Degrees F
Light Distribution Type - IESNA
Type IV
Color Temperature
3000K, 4000K, 5000K
Power Source
Hardwired
Power Factor
≥0.90
Efficacy (LPW)
135 lm/W
Lamp Type
SMD
Total Harmonic Distortion
< 20 %
Fixture Rated Life
88,000 hr
CRI
80
Mounting
Surface
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Wall Pack, Fixture Wattage 40 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 88,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & reviews