Insert, Wgc Cut-Off Insert
- Mfr # 6686422
- Zoro # G0191268
product price:Â
$
19.65
/ea
Key Features
Grade
WU25PT
Insert Size
3
Cutting Angle
6 Degrees
Corner Radius
0.008 in
Cutting Width
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6686422
- Zoro #
- G0191268
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 3
- Corner Radius
- 0.008 in
- Cutting Width
- 1/8 in
- Cutting Width Tolerance
- +/-0.0010 in
- Insert Length
- 0.379 in
Details
- Item
- Parting and Grooving Insert
- Grade
- WU25PT
- Cutting Angle
- 6 Degrees
Description
Parting and Grooving Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.