Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346408
  • Zoro # G3599721

product price: 
$
37.69
/ea
Sold in multiples of 5 for $188.45

Key Features

Style
WMT
Insert Seat Size
8
Width
0.2300 in
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346408
Zoro #
G3599721
UPC #
4050839383023
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Lead Angle
7 Degrees
Insert Style
WMT-U-PH
Insert Material
Carbide
ISO Number
WMTS805M8U06PH
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
Coating
AlTiN
No. of Edges
2
Measurement System
Fractional Inch
ANSI Code
WMTS805M8U06PH
Clearance Angle
7 Degrees
Manufacturer Grade
WU10PT
Primary Material Application ISO Code
M, N, S
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, P
Hole Type
No Hole
Material - Machining
Carbide
Finish - Machining
AlTiN
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Cutting Application
Grooving, Turning
Coating Process
PVD
Chip-Breaker Code
PH

Dimensions

Insert Seat Size
8
Width
0.2300 in
Insert Size
8
Corner Radius
0.0240 in
Overall Length
1.1300 in
Seat Size
8
Max. Grooving Width
0.3200 in
Reference Length
1.1300 in
Thickness
0.2740 in
Wire Rope Length
1.1300 in
Length
1.1300 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3200 in, ANSI Code WMTS805M8U06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.