Shop WIDIA
See all product information
Create Account
Insert, Wgc Grooving Insert
- Mfr # 6686433
- Zoro # G0193648
product price:Â
$
16.89
/ea
Key Features
Grade
WU25PT
Insert Size
4
Corner Radius
0.0125 in
Length
0.3993 in
Cutting Width
0.1875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6686433
- Zoro #
- G0193648
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 4
- Corner Radius
- 0.0125 in
- Length
- 0.3993 in
- Cutting Width
- 0.1875 in
- Cutting Width Tolerance
- 0.001 in
Details
- Item
- Parting and Grooving Insert
- Grade
- WU25PT
Description
Parting and Grooving Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov