Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607383
  • Zoro # G3595950
product price: 
$
36.49
/ea
Sold in multiples of 5 for $182.45

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
6.50mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607383
Zoro #
G3595950
UPC #
4021169742125
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Application
Grooving
Coating
AlTiN
Rake
10 Degrees
No. of Edges
2
Lead Angle
11 Degrees
Mounting Style
Notch
Insert Style
NG-K
ISO Number
NG4M550RK
Insert Material
Carbide
Cutting Application
Grooving
Feed Type
High
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
ANSI Code
NG4M550RK
Chip-Breaker Style
Double Sided
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
K
Secondary Material Application ISO Code
H, K, N
Clearance Angle
11 Degrees
Hole Type
No Hole
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
4
Width
6.50mm
Insert Size
4
Corner Radius
0.64mm
Thickness
11.51mm
Seat Size
4
Depth of Cut
6.35mm
Max. Grooving Width
5.50mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 5.50mm, ANSI Code NG4M550RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews