Variable Frequency Drive, Black

  • Mfr # ATV340U07N4
  • Zoro # G0196770
product price: 
$
801.99
/ea
Free Shipping & Returns

Key Features

Depth
9.15 in
Digital Readout
No
Output Voltage
480V AC
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV340U07N4
Zoro #
G0196770
UPC #
785901629351
Country of Origin
Indonesia

Dimensions

Depth
9.15 in
Height
10.63 in
Width
3.35 in
Overall Height
10 5/8 in
Overall Width
3 3/8 in
Overall Depth
9 1/8 in

Details

Digital Readout
No
Output Voltage
480V AC
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
With Line Contactor / No Line Contactor
With Line Contactor
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Item
Variable Frequency Drive
Dynamic Braking
No
Display Type
None
Input Voltage
480V AC
Input Frequency
60/50 Hz
Input Phase AC
Three
Max. Output Amps
3.1 A, 3.3 A, 3.8 A, 4 A
Max. HP
1 hp, 1.5 hp
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
No
Input Voltage Range
380 to 480V AC
Output Type
Analog
With Bypass / No Bypass
No Bypass
Input Type
Analog, Digital
Enclosure Rating
NEMA 1
Color
Black
Enclosure
Open
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Series
Altivar Machine ATV340
Maximum Output Power
1 1/2 hp
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Frequency Range
0.1 to 599 Hz
Displays
None
Start/Stop Control
Programmable
Key Pad Lockout
None
Number of Outputs
(3) Analog; (8) Discrete
Brake Chopper Included
Yes
Style
Modular
Maximum Output Current
2.8 A
Application
Industrial Process and Utilities
Output Voltage Range
323V AC to 528V AC
Number of Inputs - Analog
2
Keypad Lockout
None
Output Horsepower
1 1/2 hp
Input Phase
Three
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Includes Ethernet Port
No
Output Frequency - Maximum
0.1 Hz
IP Rating
IP20
Output Current - Maximum
2.8 A
NEMA Rating
NEMA 1
Output Phase
Three
Line Contactor Design
With Line Contactor
Number of Outputs - Analog
3
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
Yes
Wire Color
Black

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 2.8 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews