Variable Frequency Drive, Black

  • Mfr # ATV340U40N4
  • Zoro # G0200368
product price: 
$
1,109.99
/ea
Free Shipping & Returns

Key Features

Width
3.35 in
Height
10.63 in
Display Type
None
Depth
9.15 in
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340U40N4
Zoro #
G0200368
UPC #
785901660774
Country of Origin
Indonesia
Item
Variable Frequency Drive
Display Type
None
Input Frequency
60/50 Hz
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Input Voltage
480V AC
Output Voltage
480V AC
Dynamic Braking
No
Input Phase AC
Three
Digital Readout
No
Max. Output Amps
14 A, 16.7 A, 17.1 A
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
With Line Contactor / No Line Contactor
With Line Contactor
Max. HP
5 hp, 7 hp
Output Phase AC
Three
Brake Chopper Included
Yes
Style
Modular
Enclosure Rating
NEMA 1
Ethernet Port Included
No
Number of Outputs
(3) Analog; (8) Discrete
Maximum Output Current
12.7 A
Series
Altivar Machine ATV340
Input Type
Analog, Digital
Enclosure
Open
Key Pad Lockout
None
Displays
None
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.01 to 9,999 sec
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380 to 480V AC
Output Type
Analog
With Bypass / No Bypass
No Bypass
Color
Black
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Output Voltage Range
323V AC to 528V AC
Output Frequency Range
0.1 to 599 Hz
Application
Industrial Process and Utilities
Adjustable Deceleration Time
0.01 to 9,999 sec
Maximum Output Power
7 hp
NEMA Rating
NEMA 1
IP Rating
IP20
Product Type
Variable Frequency Drive
Output Horsepower
7 hp
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
0.1 Hz
Keypad Lockout
None
Includes Ethernet Port
No
Bypass Design
No Bypass
Number of Inputs - Analog
2
Number of Outputs - Analog
3
Output Phase
Three
Input Phase
Three
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Output Current - Maximum
12.7 A
Wire Color
Black
Container Type
Modular
Sensor Body Style
Modular

Dimensions

Width
3.35 in
Height
10.63 in
Depth
9.15 in
Overall Height
10 5/8 in
Overall Width
3 3/8 in
Overall Depth
9 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 hp, Maximum Output Current 12.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews