Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV340U15N4E
  • Zoro # G0199695

product price: 
$
1,145.99
/ea
Free Shipping & Returns

Key Features

Depth
9.15 in
Input Voltage
480V AC
Digital Readout
No
Height
10.63 in
Output Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV340U15N4E
Zoro #
G0199695
UPC #
785901715238
Country of Origin
Indonesia

Dimensions

Depth
9.15 in
Height
10.63 in
Width
3.35 in
Overall Height
10 5/8 in
Overall Width
3 3/8 in
Overall Depth
9 1/8 in

Details

Input Voltage
480V AC
Digital Readout
No
Output Voltage
480V AC
Display Type
None
Max. Output Amps
6 A, 6.2 A, 7.2 A, 7.6 A
Input Frequency
60/50 Hz
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Max. HP
2 hp, 3 hp
Item
Variable Frequency Drive
Input Phase AC
Three
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Dynamic Braking
No
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Input Type
Analog, Digital
Start/Stop Control
Programmable
Input Voltage Range
380 to 480V AC
Torque Application
Constant Torque, Variable Torque
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Brake Chopper Included
Yes
Maximum Output Power
3 hp
Enclosure
Open
Displays
None
Key Pad Lockout
None
Style
Ethernet
Enclosure Rating
NEMA 1
Maximum Output Current
5.6 A
Adjustable Deceleration Time
0.01 to 9,999 sec
Number of Outputs
(3) Analog; (8) Discrete
Series
Altivar Machine ATV340
Output Voltage Range
323V AC to 528V AC
With Bypass / No Bypass
No Bypass
Ethernet Port Included
Yes
Application
Industrial Process and Utilities
Output Type
Analog
Output Frequency Range
0.1 to 599 Hz
Color
Black
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Number of Outputs - Analog
3
Includes Ethernet Port
Yes
Includes Brake Chopper
Yes
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Analog
2
Input Phase
Three
Output Horsepower
3 hp
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
IP Rating
IP20
Output Frequency - Minimum
599 Hz
Output Current - Maximum
5.6 A
Keypad Lockout
None
NEMA Rating
NEMA 1
Line Contactor Design
With Line Contactor
Wire Color
Black
Container Type
Ethernet

Description

Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.6 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.