Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV630U30N4
  • Zoro # G0211832

product price: 
$
2,178.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Display Type
LCD
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Output Phase AC
Three
Control Type
Keypad, Remote Keypad, Terminal, Digital Communication Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U30N4
Zoro #
G0211832
UPC #
785901994138
Country of Origin
Indonesia

Dimensions

Height
13.78 in
Depth
7.99 in
Width
5.67 in
Overall Depth
8 in
Overall Height
13 3/4 in
Overall Width
5 3/4 in

Details

With Bypass / No Bypass
No Bypass
Display Type
LCD
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Output Phase AC
Three
Control Type
Keypad, Remote Keypad, Terminal, Digital Communication Network
Key Pad Lockout
None
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Digital Readout
Yes
With Line Contactor / No Line Contactor
With Line Contactor
Max. HP
4 hp
Input Frequency
60/50 Hz
Displays
LCD Keypad
Max. Output Amps
8.4 A
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Frequency Range
0.1 to 500 Hz
Start/Stop Control
Programmable
Input Phase AC
Three
Control Method
Keypad, Remote Keypad, Terminal, Digital Communication Network
Output Voltage
480V AC
Input Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Totally Enclosed
Item
Variable Frequency Drive
Dynamic Braking
No
Accepts Input Control Signal
Yes
Number of Outputs
(2) Analog; (3) Relay
Ethernet Port Included
Yes
Output Voltage Range
380V AC to 480V AC
Application
Industrial Process and Utilities
Color
Black
Brake Chopper Included
No
Number of Inputs
(3) Analog; (8) Discrete
Input Voltage Range
380 to 480V AC
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Series
Altivar Process ATV600 Variable Speed Drives
Output Type
Analog
Maximum Output Current
7.2 A
Enclosure Rating
NEMA 1
Style
Compact
Maximum Output Power
4 hp
Output Frequency - Maximum
0.1 Hz
Number of Outputs - Relay
3
Line Contactor Design
With Line Contactor
Keypad Lockout
None
IP Rating
IP21
Includes Brake Chopper
No
Input Phase
Three
NEMA Rating
NEMA 1
Product Type
Variable Frequency Drive
Output Frequency - Minimum
500 Hz
Bypass Design
No Bypass
Output Current - Maximum
7.2 A
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Output Horsepower
4 hp
Output Phase
Three
Number of Inputs - Analog
3
Wire Color
Black
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 4 hp, Maximum Output Current 7.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.