Variable Frequency Drive, Black

  • Mfr # ATV630D45M3
  • Zoro # G0211738
product price: 
$
9,853.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Control Method
Keypad, Remote Keypad, Terminal, Digital Communication Network
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
Width
11.42 in
Output Voltage
240V AC
Displays
LCD Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D45M3
Zoro #
G0211738
UPC #
785901399612
Country of Origin
India

Dimensions

Width
11.42 in
Height
36.3 in
Depth
12.72 in
Overall Height
36 3/8 in
Overall Width
11 1/2 in
Overall Depth
12 3/4 in

Details

Control Method
Keypad, Remote Keypad, Terminal, Digital Communication Network
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
Output Voltage
240V AC
Displays
LCD Keypad
Control Type
Keypad, Remote Keypad, Terminal, Digital Communication Network
Input Phase AC
Three
Key Pad Lockout
None
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Input Voltage
240V AC
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Output Phase AC
Three
Display Type
LCD
Adjustable Acceleration Time
0.01 to 9,999 sec
Max. HP
60 hp
Max. Output Amps
223.5 A
Item
Variable Frequency Drive
Accepts Input Control Signal
Yes
Digital Readout
Yes
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
0.1 to 500 Hz
Dynamic Braking
No
Adjustable Deceleration Time
0.01 to 9,999 sec
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Input Type
Analog, Digital
Output Type
Analog
Brake Chopper Included
No
Style
Compact
Color
Black
Maximum Output Power
60 hp
Number of Inputs
(3) Analog; (8) Discrete
Output Voltage Range
200V AC to 240V AC
Torque Application
Constant Torque, Variable Torque
Series
Altivar Process ATV600 Variable Speed Drives
Enclosure Rating
NEMA 1
Maximum Output Current
176 A
Application
Industrial Process and Utilities
Input Voltage Range
200 to 240V AC
Ethernet Port Included
Yes
Number of Outputs
(2) Analog; (3) Relay
Output Horsepower
60 hp
IP Rating
IP21
Number of Inputs - Analog
3
NEMA Rating
NEMA 1
Number of Outputs - Relay
3
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Output Phase
Three
Output Current - Maximum
176 A
Includes Brake Chopper
No
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Output Frequency - Minimum
500 Hz
Output Frequency - Maximum
0.1 Hz
Input Phase
Three
Keypad Lockout
None
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 176 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews