Shop C2G

65W DUAL USB C POWER ADAPTER

  • Mfr # C2G58880
  • Zoro # G021704588

product price: 
$
75.85
/ea

Key Features

Minimum Storage Temperature
32°F (0°C)
Minimum Operating Humidity
20%
Maximum Operating Humidity
90%
Features
Foldable Prong, Over Temperature Protection, Overload Protection, Overvoltage Protection, Short Circuit Protection, Overcurrent Protection
Input Voltage Range
100 V AC - 240 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2G58880
Zoro #
G021704588
UPC #
884116640004
Country of Origin
Viet Nam
Item
AC Adapter
Minimum Storage Temperature
32°F (0°C)
Minimum Operating Humidity
20%
Maximum Operating Humidity
90%
Features
Foldable Prong, Over Temperature Protection, Overload Protection, Overvoltage Protection, Short Circuit Protection, Overcurrent Protection
Input Voltage Range
100 V AC - 240 V AC
USB Power Delivery
2 x Type-C 65W
Universal Adapter
Yes
Output Voltage Detail
20 V @ 2.25 A, 5 V DC @ 3 A, 9 V DC @ 3 A, 15 V DC @ 3 A
Number of USB Type-C Ports
2
Output Voltage
20 V DC, 5 V DC, 15 V DC, 9 V DC
Minimum Operating Temperature
32°F (0°C)
Maximum Output Power
65 W
Maximum Operating Temperature
77°F (25°C)
Maximum Storage Temperature
77°F (25°C)
Compatible Devices
Notebook, Tablet PC, Chromebook
Output Connectors Detail
(1) USB-C Female
USB Type-C
Yes
Maximum Output Current
3.25 A
Color
White
Input Voltage
230 V AC, 120 V AC

Dimensions

Depth
2 in
Height
1.6 in
Width
1.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.