Shop AXIOM
See all product information
Create Account
Ddr3-1333 Rdimm For Cisco
- Mfr # UCS-MR-2X162RX-C-AX
- Zoro # G9666784
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Voltage
1.35 V
Memory Storage
32 GB
Number of Pins
240
Number of Modules
2
Memory Standard
DDR3-1333/PC3-10660
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCS-MR-2X162RX-C-AX
- Zoro #
- G9666784
- UPC #
- 841280177224
- Country of Origin
- Unknown
- Voltage
- 1.35 V
- Memory Storage
- 32 GB
- Number of Pins
- 240
- Number of Modules
- 2
- Item
- RAM Module
- Memory Standard
- DDR3-1333/PC3-10660
Dimensions
- Bandwidth
- 1333 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.