Shop MARTHA STEWART
See all product information
Create Account
10 Piece Nonstick Hard Aluminum Cookware Set in Matte Black
- Mfr # 129228.1
- Zoro # G021738873
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
14.5 in
Overall Length (In.)
23.25 in
Overall Height (In.)
9.25 in
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 129228.1
- Zoro #
- G021738873
- UPC #
- 085081524096
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 14.5 in
- Overall Length (In.)
- 23.25 in
- Overall Height (In.)
- 9.25 in
Details
- Item
- Cookware Set
- Material
- Aluminum
- Color
- Black
Description
Suit up the kitchen work area with the Martha Stewart 10 Piece Nonstick Hard Aluminum Cookware Set in Matte Black. The nonstick coating allows for more forgiving cooking and provides a fast cleanup. Its aluminum body evenly distributes heat and is oven safe up to 480F. For long lasting quality its recommended to hand wash the cookware. Create the perfect pasta dish, simmer beautiful bechamel sauce, or make a savory steak for dinner tonight.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.