Shop MARTHA STEWART
See all product information
Create Account
12 Quart Enamel On Steel Stock Pot with Glass Lid in Martha Blue
- Mfr # 130622.02R
- Zoro # G321739761
product price:Â
$
43.85
/ea
Key Features
Overall Width (In.)
11.25 in
Overall Length (In.)
14.5 in
Overall Height (In.)
11 in
Material
Glass
Color
Turquoise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130622.02R
- Zoro #
- G321739761
- UPC #
- 085081538031
- Country of Origin
- Indonesia
- Item
- Stock Pot
- Material
- Glass
- Color
- Turquoise
Dimensions
- Overall Width (In.)
- 11.25 in
- Overall Length (In.)
- 14.5 in
- Overall Height (In.)
- 11 in
Description
Make meals for many with the Martha Stewart 12QT Enamel Stock Pot. The oversized pot is the perfect vessel for family-sized soup, stew, pasta, or steamed recipes, and its carton steel construction heats evenly and quickly to ensure that every meal is made just right. Included with the pot is a vented, tempered glass lid for recipes that need a little coverage. The enamel-coated pot is compatible with all stovetops (including induction) and has an easy-to-clean sheen that will brighten up your home any time it's brought out.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.