COD Standard Solution, 200 mL
- Mfr # 2672629
- Zoro # G021829755
product price:Â
$
94.19
/ea
Key Features
Color
Colorless
Calibration Certificate
NIST
Special Information
For Accuracy Checks in Chemical Oxygen Demand (COD) Determinations
Shelf Life
365 day
Volume
200 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2672629
- Zoro #
- G021829755
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Colorless
- Calibration Certificate
- NIST
- Special Information
- For Accuracy Checks in Chemical Oxygen Demand (COD) Determinations
- Shelf Life
- 365 day
- Volume
- 200 mL
- Chemical Formula
- O2
- Concentration
- 800 mg/L O2
- Features
- For Accuracy Checks in Chemical Oxygen Demand (COD) Determinations
- Product Type
- COD Standard Solution
- CAS Number
- 7758-98-7
- Application
- Sea Water, Surface Water, Waste Water
- Item
- COD Standard Solution
- Test Parameters
- Chemical Oxygen Demand
- Storage Temperature
- Room Temperature
- Standards
- Traceable to NIST
- Wire Color
- Colorless
Description
Lab Chemicals
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.