Shop SPECTRUM
See all product information
Create Account
Collodion, USP, 4L
- Mfr # CO120-4LTGL55
- Zoro # G7983503
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2059, Nitrocellulose, Solution, 3, PG II
Shelf Life
12 mo
Chemical Container Size
4 L
Chemical Grade
USP
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO120-4LTGL55
- Zoro #
- G7983503
- UPC #
- -
- Country of Origin
- United States
- Item
- Collodion
- Shipping Restrictions
- UN2059, Nitrocellulose, Solution, 3, PG II
- Shelf Life
- 12 mo
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- CAS Number
- 9004-70-0
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Collodion
- Molecular Weight
- 160000
- Form
- Liquid
- Container Material
- Glass
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- Storage Temperature
- Maximum of 30 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Collodion, Concentration Not Applicable, CAS Number 9004-70-0, Molecular Weight 160000, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 12 mo, Shipping Restrictions UN2059, Nitrocellulose, Solution, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.