High Performance End Mill
- Mfr # 70447
- Zoro # G021843959
product price:Â
$
87.45
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
1-1/8 in
Shank Dia.
1/4 in
Helix Angle
38 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70447
- Zoro #
- G021843959
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 4
- Helix Angle
- 38 Degrees
- Type
- Ball Nose End Fractional High Performance
- Cutting Direction
- Right Hand
- Finish
- TX Coated
- Shank Type
- Straight
- Flute Type
- Spiral
- Series
- 7B
Dimensions
- Length of Cut
- 1-1/8 in
- Shank Dia.
- 1/4 in
- Cutting Dia.
- 1/4 in
- Shank Length
- 1-7/8 in
- Overall Length
- 3 in
Description
SGS High Performance End Mill, Ball Nose End Fractional High Performance, Series: 7B, 1/4 in Cutter Dia, 3 in Overall Length, 1-1/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 1-7/8 in Shank Length, Micrograin Solid Carbide, TX Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.