Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Set Screw Coupling
- Mfr # GMSCC-15-15-S
- Zoro # G021891059
product price:Â
$
99.55
/ea
Key Features
Collar Material
Stainless Steel
Collar Outside Diameter
34 mm
Collar Material Finish
Plain
Bore Diameter
15 mm
Screw Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMSCC-15-15-S
- Zoro #
- G021891059
- UPC #
- 44861042557
- Country of Origin
- China
- Collar Material
- Stainless Steel
- Collar Material Finish
- Plain
- Screw Material
- Stainless Steel
- Collar Construction
- One-Piece Clamp
Dimensions
- Collar Outside Diameter
- 34 mm
- Bore Diameter
- 15 mm
- Screw Size
- M5 x 16
Description
High axial load & torque capacity. Does not mar the shaft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.