Sheet Rubber
- Mfr # 2850-1/8-10T
- Zoro # G022382136
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Grade
Standard
Maximum Temperature
400 Degrees F
Shape
Roll
Overall Width
36 in
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2850-1/8-10T
- Zoro #
- G022382136
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 10 ft
- Overall Thickness
- 1/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Rubber Roll
- Grade
- Standard
- Maximum Temperature
- 400 Degrees F
- Shape
- Roll
- Backing Type
- Adhesive
- Minimum Temperature
- -60 Degrees F
- Texture
- Smooth
- Durometer
- 50 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 550 psi
- Standards
- ASTM D2000 GE
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Silicone
- Chemical Compatibility
- Ozone
- Color
- Red
- Elongation
- 350 %
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.