Shop USA INDUSTRIALS
See all product information
Create Account
Polyurethane Strip No Adhesive 60A 12 Thick x 34 Wide x 10 ft Long
- Mfr # BULK-RS-P60-69
- Zoro # G607032487
product price:Â
$
88.15
/ea
Sold in multiples of 2 for
$176.30
Key Features
Rubber Thickness
1/2"
Rubber Length
120"
Rubber Material
Polyurethane
Rubber Color
Amber
Durometer
60A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-P60-69
- Zoro #
- G607032487
- UPC #
- 193005234928
- Country of Origin
- China
- Item
- Abrasion Resistant Polyurethane Sheets, Strips & Rolls
- Rubber Material
- Polyurethane
- Rubber Color
- Amber
- Durometer
- 60A
- Backing Type
- Plain
- Tensile Strength (PSI)
- 3,000 psi
- Elongation
- 4.5
- Grade
- High Strength
- Density
- 1.25 g/cm3
- Shape
- Strip
- Temperature Range - Adhesives
- -20° to 180° F
- Compression Set
- 0.25
- Texture
- Smooth
- Tear Strength
- 50 N/mm
Dimensions
- Rubber Thickness
- 1/2"
- Rubber Width
- 0.5"
- Rubber Length
- 120"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.