Sheet Rubber
- Mfr # 50040-1/4x48-5
- Zoro # G022383683
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Shape
Sheet
Durometer
40 Shore A
Overall Width
48 in
Maximum Adhesive Temperature
300 Degrees F
Grade
Light Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50040-1/4x48-5
- Zoro #
- G022383683
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 48 in
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Shape
- Sheet
- Durometer
- 40 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Light Duty
- Minimum Adhesive Temperature
- -40 Degrees F
- Adhesive Type
- Acrylic
- Material
- Neoprene
- Tensile Strength
- 1,500 psi
- Backing Type
- Plain
- Item
- Rubber Sheet
- Maximum Temperature
- 200 Degrees F
- Texture
- Smooth
- Minimum Temperature
- -30 Degrees F
- Color
- Red
- Shell Material
- Neoprene
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 48 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.