Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 310R-1/8CTAPE
- Zoro # G022384314
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
1/8 in
Minimum Temperature
-30 Degrees F
Color
Red
Wire Rope Length
36 in
Maximum Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310R-1/8CTAPE
- Zoro #
- G022384314
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Width
- 12 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Minimum Temperature
- -30 Degrees F
- Color
- Red
- Maximum Temperature
- 200 Degrees F
- Texture
- Smooth
- Durometer
- 55 Shore A
- Grade
- Food Grade
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Sheet
- Material
- Buna-N
- Minimum Adhesive Temperature
- -40 Degrees F
- Tensile Strength
- 1,500 psi
- Adhesive Type
- Acrylic
- Item
- Rubber Sheet
- Backing Type
- Adhesive
- Shell Material
- Buna-N
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 55 Shore A, Grade Food Grade, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.