RubberStrip, Silicone, 36inL, 2inW

  • Mfr # BULK-RS-SFR70-57
  • Zoro # G8914830
product price: 
$
38.99
/ea

Key Features

Rubber Thickness
1/8"
Rubber Length
36"
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SFR70-57
Zoro #
G8914830
UPC #
193005954864
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-60
Durometer
70A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
1,300 psi
Elongation
800 %
Finish
Smooth
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Compression Set
35 %
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Texture
Smooth
Reinforcement
Fiberglass - 1 Ply
Density
1.25 g/cc
Shape
Strip
Thickness Tolerance
+/-0.017 in
Maximum Adhesive Temperature
500 Degrees F
Tensile Strength
1,300 psi
Material
Silicone
Abrasion Resistance
Poor
Weather Resistance
Excellent
Adhesive Type
High-Temp
Water Resistance
Good
Oil Resistance
Fair
Chemical Resistance
Good
Maximum Temperature
400 Degrees F
Number of Ply
1
Reinforced Material
Fiberglass
Max. Temp. (F)
400 Degrees F
Minimum Temperature
-60 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Color
Red
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Rubber Thickness
1/8"
Rubber Width
2"
Rubber Length
36"
Overall Thickness
1/8 in
Overall Width
2 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 70A, Grade Fabric-Reinforced, Material Silicone, Standards AMS 3320H, FDA 21 CFR 177.2600, Number of Ply 1, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Reinforced Material Fiberglass, Overall Width 2 in, Tensile Strength 1,300 psi

Ratings & reviews