Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2840-1/16ATAPE
- Zoro # G022385632
product price:Â
$
14.15
/ea
Key Features
Shape
Sheet
Elongation
350 %
Maximum Temperature
400 Degrees F
Overall Thickness
1/16 in
Wire Rope Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840-1/16ATAPE
- Zoro #
- G022385632
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Shape
- Sheet
- Elongation
- 350 %
- Maximum Temperature
- 400 Degrees F
- Material
- Silicone
- Chemical Compatibility
- Ozone
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 40 Shore A
- Backing Type
- Adhesive
- Color
- Red
- Minimum Adhesive Temperature
- -30 Degrees F
- Item
- Rubber Sheet
- Tensile Strength
- 550 psi
- Minimum Temperature
- -60 Degrees F
- Grade
- Standard
- Standards
- ASTM D2000 GE
- Texture
- Smooth
- Shell Material
- Silicone
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.