Sheet Rubber
- Mfr # 4060-1/16M
- Zoro # G022385977
product price:Â
$
39.49
/ea
Key Features
Backing Type
Plain
Standards
ASTM D2000 BF
Maximum Adhesive Temperature
300 Degrees F
Overall Thickness
1/16 in
Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4060-1/16M
- Zoro #
- G022385977
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/16 in
- Overall Width
- 36 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Item
- Rubber Sheet
- Backing Type
- Plain
- Standards
- ASTM D2000 BF
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Buna-N
- Color
- Black
- Durometer
- 60 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Smooth
- Elongation
- 400 %
- Grade
- Standard
- Tensile Strength
- 1,000 psi
- Minimum Temperature
- -30 Degrees F
- Shape
- Sheet
- Maximum Temperature
- 220 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.