Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 5313-1/32HGZTAPE
- Zoro # G022386967
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Durometer
60 Shore A
Material
Buna-N
Elongation
500 %
Chemical Compatibility
Ozone, Vegetable Oil
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5313-1/32HGZTAPE
- Zoro #
- G022386967
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/32 in
- Overall Width
- 6 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Durometer
- 60 Shore A
- Material
- Buna-N
- Elongation
- 500 %
- Chemical Compatibility
- Ozone, Vegetable Oil
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Backing Type
- Adhesive
- Standards
- ASTM D2000 BG
- Tensile Strength
- 1,500 psi
- Minimum Temperature
- -40 Degrees F
- Shape
- Strip
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Strip
- Texture
- Smooth
- Maximum Temperature
- 225 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.