RubberStrip, EPDM, 10ftL, 2inW

  • Mfr # BULK-RS-E40FDA-23
  • Zoro # G402585881
product price: 
$
26.29
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-23
Zoro #
G402585881
UPC #
193005492502
Country of Origin
Multiple
Item
Rubber Strip
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Material
EPDM
Abrasion Resistance
Good
Compression Set
30 %
Tensile Strength
800 psi
Thickness Tolerance
+/-0.020 in
Color
Cream
Maximum Temperature
250 Degrees F
Shape
Strip
Tear Strength
22 N/mm
Weather Resistance
Excellent
Water Resistance
Excellent
Oil Resistance
Poor
Texture
Smooth
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
3/16 in
Overall Width
2 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews