PVC, CouplingBody, 4inSocket, 11/2inSocket
- Mfr # 829419FB
- Zoro # G022413687
product price:Â
$
47.15
/ea
Sold in multiples of 5 for
$235.75
Key Features
Schedule
Schedule 80
Type
Coupling Body
Side 1 Connection Type
Socket
Connector Type
Coupling, Reducer
Side 1 Nominal Pipe Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 829419FB
- Zoro #
- G022413687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Side 1 Nominal Pipe Size
- 4 in
- Side 2 Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 4 15/16 in
- Overall Length
- 4 15/16 in
- Length
- 4 15/16 in
Details
- Schedule
- Schedule 80
- Item
- Pipe Fitting
- Type
- Coupling Body
- Side 1 Connection Type
- Socket
- Connector Type
- Coupling, Reducer
- Side 1 Connection Gender
- Female
- Standards
- ASTM D2467
- Maximum Operating Pressure
- 320 psi
- For Pipe Schedule
- Schedule 80
- Maximum Operating Temperature
- 140 Degrees F
- Side 2 Connection Type
- Socket
- For Fluid Type
- Acids, Chemicals, Non-Potable Water, Potable Water
- Sealing Method
- Cement
- Color
- Gray
- Fitting Material
- PVC
- Side 2 Connection Gender
- Female
- Wire Color
- Gray
Description
Ftgs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.