Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSESM10CX30-304
- Zoro # G022435016
product price:Â
$
12.69
/ea
Key Features
Thread Length
12 mm
For Screw Size
M10
System of Measurement
Metric
Material Grade/Class
18-8
Shaft Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM10CX30-304
- Zoro #
- G022435016
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 18-8
- Product Type
- Slotted Single-End Threaded Stud
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 12 mm
- For Screw Size
- M10
- Shaft Length
- 18 mm
- Outside Diameter
- 10 mm
- Wire Rope Length
- 30 mm
- Thread Size
- M10x1.50
- Overall Length
- 30 mm
- Length
- 30 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.