Clinch Stud, PK25
- Mfr # FH-M5-30ZI
- Zoro # G623524010
product price:Â
$
8.85
/pk of 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
30 mm
Standards
ASME B1.13M, ASTM B633
REACH Compliant
Yes
Removable
No
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M5-30ZI
- Zoro #
- G623524010
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B1.13M, ASTM B633
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Removable
- No
- RoHS Compliant
- Yes
- Finish
- Zinc-Plated
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B633
- System of Measurement
- Metric
- Thread Fit
- 6g
- Color
- Colorless
- Includes Nuts
- No
- Wire Color
- Colorless
Dimensions
- Overall Length
- 30 mm
- For Screw Size
- M5
- Hole Size
- 5 mm
- Thread Size
- M5x0.80
- Head Diameter
- 6.5 mm
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.