Sheet Rubber
- Mfr # 350-3/8-5
- Zoro # G022435542
product price:Â
$
4,563.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
400 Degrees F
Durometer
70 Shore A
Minimum Temperature
-20 Degrees F
Shape
Sheet
Overall Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-3/8-5
- Zoro #
- G022435542
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Temperature
- 400 Degrees F
- Item
- Rubber Sheet
- Durometer
- 70 Shore A
- Minimum Temperature
- -20 Degrees F
- Shape
- Sheet
- Elongation
- 200 %
- Material
- Viton(TM)
- Minimum Adhesive Temperature
- -30 Degrees F
- Standards
- ASTM D2000 HK
- Texture
- Smooth
- Tensile Strength
- 800 psi
- Color
- Black
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Grade
- Standard
- Shell Material
- Viton(TM)
- Wire Color
- Black
Dimensions
- Overall Thickness
- 3/8 in
- Overall Width
- 36 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.