Sheet Rubber
- Mfr # 330-1/4ATAPE
- Zoro # G022435603
product price:Â
$
46.79
/ea
Key Features
Overall Thickness
1/4 in
Material
Hypalon
Overall Width
12 in
Standards
ASTM D2000 CE
Chemical Compatibility
Ozone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-1/4ATAPE
- Zoro #
- G022435603
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- Hypalon
- Standards
- ASTM D2000 CE
- Chemical Compatibility
- Ozone
- Durometer
- 60 Shore A
- Item
- Rubber Sheet
- Minimum Temperature
- -20 Degrees F
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Sheet
- Maximum Temperature
- 220 Degrees F
- Elongation
- 350 %
- Grade
- Standard
- Tensile Strength
- 1,500 psi
- Texture
- Smooth
- Backing Type
- Adhesive
- Shell Material
- Hypalon
- Wire Color
- Black
Dimensions
- Overall Thickness
- 1/4 in
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.