RubberRoll, NatRubber, 30ftL, 36inW

  • Mfr # BULK-RS-NAT60-84
  • Zoro # G602582703
product price: 
$
750.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-84
Zoro #
G602582703
UPC #
193005878092
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
1/32 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Shape
Roll
Tensile Strength
3,000 psi
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.004 in
Oil Resistance
Poor
Water Resistance
Good
Tear Strength
22 N/mm
Density
1 g/cc
Color
Tan
Compression Set
25 %
Texture
Smooth
Chemical Resistance
Fair
Weather Resistance
Fair
Material
Natural Rubber
Abrasion Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll

Ratings & reviews