Sheet Rubber
- Mfr # 380-1/16C
- Zoro # G022436532
product price:Â
$
23.69
/ea
Key Features
Durometer
50 Shore A
Texture
Smooth
Material
Neoprene
Standards
FDA
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380-1/16C
- Zoro #
- G022436532
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 50 Shore A
- Texture
- Smooth
- Material
- Neoprene
- Standards
- FDA
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Sheet
- Elongation
- 500 %
- Color
- White
- Shape
- Sheet
- Grade
- Food Grade, Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 220 Degrees F
- Tensile Strength
- 1,200 psi
- Minimum Temperature
- -30 Degrees F
- Shell Material
- Neoprene
- Wire Color
- White
- Traction Material
- Neoprene
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 12 in
- Overall Thickness
- 1/16 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 50 Shore A, Grade Food Grade, Standard, Material Neoprene, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.