Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6030-1/8D
- Zoro # G022436815
product price:Â
$
25.29
/ea
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Durometer
30 Shore A
Maximum Adhesive Temperature
300 Degrees F
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6030-1/8D
- Zoro #
- G022436815
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -30 Degrees F
- Item
- Rubber Sheet
- Texture
- Smooth
- Durometer
- 30 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Black
- Elongation
- 350 %
- Standards
- ASTM D2000 BC
- Tensile Strength
- 1,000 psi
- Minimum Temperature
- -20 Degrees F
- Backing Type
- Plain
- Maximum Temperature
- 170 Degrees F
- Grade
- Standard
- Shape
- Sheet
- Material
- Neoprene
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 18 in
- Wire Rope Length
- 18 in
- Overall Thickness
- 1/8 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.