Buna-N Rubber Sheet w Adhesive, 40A, 1/32"T x 6"W x 6"L
- Mfr # BULK-RS-H40-225
- Zoro # G2417739
product price:Â
$
9.45
/ea
Sold in multiples of 12 for
$113.40
Key Features
Rubber Width
6 in
Rubber Length
6 in
Rubber Material
Buna-N
Durometer
40 A
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-H40-225
- Zoro #
- G2417739
- UPC #
- 193005344399
- Country of Origin
- China
- Item
- Rubber Sheet
- Rubber Material
- Buna-N
- Durometer
- 40 A
- Backing Type
- Adhesive
- Material
- Buna-N
Dimensions
- Rubber Thickness
- 1/32 in
- Rubber Width
- 6 in
- Rubber Length
- 6 in
- Thickness
- 1/32 in
- Width
- 6 in
- Length
- 6 in
Description
Buna-N Rubber Sheet,w/Adhesive,40A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.