Shop ZORO SELECT

Sheet Rubber

  • Mfr # 6040-1/4x3/4x10
  • Zoro # G022439373

product price: 
$
13.49
/ea

Key Features

Minimum Temperature
-20 Degrees F
Shape
Strip
Grade
Standard
Durometer
40 Shore A
Overall Width
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6040-1/4x3/4x10
Zoro #
G022439373
UPC #
-
Country of Origin
Korea, Republic of
Minimum Temperature
-20 Degrees F
Shape
Strip
Item
Rubber Strip
Grade
Standard
Durometer
40 Shore A
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
1,000 psi
Standards
ASTM D2000 BC
Backing Type
Plain
Minimum Adhesive Temperature
-30 Degrees F
Material
Neoprene
Texture
Smooth
Color
Black
Elongation
350 %
Maximum Temperature
170 Degrees F
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
3/4 in
Wire Rope Length
10 ft
Overall Thickness
1/4 in
Overall Length
10 ft
Length
10 ft

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 3/4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.