Shop ZORO SELECT

RubberRoll, EPDM, 30ftL, 36inW

  • Mfr # BULK-RS-E60FR-71
  • Zoro # G902584148

product price: 
$
5,219.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-71
Zoro #
G902584148
UPC #
193005487454
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Oil Resistance
Poor
Chemical Resistance
Good
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Texture
Smooth
Density
1.5 g/cc
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Compression Set
28 %
Water Resistance
Excellent
Shape
Roll
Material
EPDM
Thickness Tolerance
+/-0.024 in
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
30 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.