Sheet Rubber
- Mfr # 2840-1/8C
- Zoro # G022440782
product price:Â
$
61.39
/ea
Key Features
Standards
ASTM D2000 GE
Chemical Compatibility
Ozone
Overall Thickness
1/8 in
Minimum Temperature
-60 Degrees F
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840-1/8C
- Zoro #
- G022440782
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Standards
- ASTM D2000 GE
- Chemical Compatibility
- Ozone
- Minimum Temperature
- -60 Degrees F
- Material
- Silicone
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 550 psi
- Shape
- Sheet
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Elongation
- 350 %
- Item
- Rubber Sheet
- Color
- Red
- Maximum Temperature
- 400 Degrees F
- Texture
- Smooth
- Grade
- Standard
- Durometer
- 40 Shore A
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.