GRILL INSERT
- Mfr # GI179BLK
- Zoro # G022625769
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Installation Type
Overlay
With Vents
Yes
With Logo Cutout
Yes
Number Of Pieces
3
Cutting Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GI179BLK
- Zoro #
- G022625769
- UPC #
- 880268181433
- Country of Origin
- Taiwan, Province of China
Details
- Installation Type
- Overlay
- With Vents
- Yes
- With Logo Cutout
- Yes
- Number Of Pieces
- 3
- Cutting Required
- No
- Lighted
- No
- Type
- Mesh
- Color
- Black Gloss
- Material
- ABS Plastic
- Drilling Required
- No
- With Light Cutouts
- No
Description
Overlay; 2 Piece Set; Mesh Style; OEM Shape; Gloss Black; ABS Plastic; With Logo Cutout; With Vents; Without Light Cutouts; Unlighted
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.