Inductive sensor
- Mfr # IN0081
- Zoro # G022709636
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Sensing Range
4 mm
Material
PBT
Dimensions
40 x 12 x 26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN0081
- Zoro #
- G022709636
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Dimensions
- 40 x 12 x 26 mm
Details
- Item
- Inductive Sensor
- Sensing Range
- 4 mm
- Material
- PBT
Description
With combined AC/DC output stage. Large operating voltage range. Two-wire technology. Particularly space-saving rectangular housing. For use where space is restricted. Inductive sensor; Sensing range 4 mm non-flush mountable; Operating voltage 20...250 AC/DC V; 2-wire; 2 m PVC-Cable; 2 m; PVC.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.