Counter
- Mfr # KE610RB10DC4.5/6
- Zoro # G824146684
product price:Â
$
38.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Digit Color
White
Terminal Connection Type
Wire Leads
Background Color
Black
Number of Digits
6
Overall Depth
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE610RB10DC4.5/6
- Zoro #
- G824146684
- UPC #
- 5061089361098
- Country of Origin
- Brazil
- Item
- Counter
- Digit Color
- White
- Terminal Connection Type
- Wire Leads
- Background Color
- Black
- Number of Digits
- 6
- Operating Temperature - Minimum
- 23 Degrees F
- IP Rating
- Not Rated
- Reset Type
- No Reset
- Counts per Second - Maximum
- 10
- DC Input Voltage - Maximum
- 6 V DC
- Product Type
- Electromechanical Counter
- NEMA Enclosure Rating
- Not Rated
- Housing Material
- Plastic
- DC Input Voltage - Minimum
- 4.5 V DC
- Operating Temperature - Maximum
- 104 Degrees F
- Mounting Style
- Base
- Standards
- CE, cUL, UL
- Counter Display Type
- Analog
Dimensions
- Overall Depth
- 2 3/8 in
- Overall Width
- 1 1/2 in
- Overall Height
- 2 1/4 in
- Digit Height - Maximum
- 0.16 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CE, cUL, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.