Shop IFM

Inductive sensor

  • Mfr # IM5131
  • Zoro # G022709643

product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Material
Housing: PA; Sensing Face: Pa Black; Bevelled Housing Part: PA; Clamp: Orange; Screw: Stainless Steel (1.4567 / 304Cu)
Dimensions
40 x 40 x 54 mm
Sensing Range
40 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IM5131
Zoro #
G022709643
UPC #
-
Country of Origin
Romania
Item
Inductive Sensor
Material
Housing: PA; Sensing Face: Pa Black; Bevelled Housing Part: PA; Clamp: Orange; Screw: Stainless Steel (1.4567 / 304Cu)
Sensing Range
40 mm

Dimensions

Dimensions
40 x 40 x 54 mm

Description

Correction factor K=1: Constant sensing range on all metals. Long sensing range for use in conveying. Robust housing for use in harsh industrial environments. Five selectable positions of the sensing face. Corner LEDs clearly visible in any mounted position. Inductive sensor; Sensing range 40 mm non-flush mountable; Operating voltage 10...36 DC V; 3-wire; PNP; M12 Connector; correction factor = 1; Magnetic-field immune.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.