Wireless Humidity Sensor
- Mfr # EAPRO-WHS
- Zoro # G016562537
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Battery Size
AA
Product Type
Humidity Sensor
Includes
Internal Sensor only
Battery Run Time
1 yr
Voltage
3.4 V DC, 12 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EAPRO-WHS
- Zoro #
- G016562537
- UPC #
- 082075011549
- Country of Origin
- China
Dimensions
- Battery Size
- AA
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Wireless Humidity Sensor
- Product Type
- Humidity Sensor
- Includes
- Internal Sensor only
- Battery Run Time
- 1 yr
- Voltage
- 3.4 V DC, 12 V DC
- Transmission Range
- 500 ft
- Compatible Series
- EAPro(R)
- Data Output Type
- Radio Frequency
- Includes Batteries
- No
- Power Source - TS Only
- Battery, Plug-In
- Compatible Brand
- Winland
- Compatible Product Type
- EAPro-GTWY
- Power Source
- Battery, Plug-In
- Power Source - old
- Battery, Plug-In
Description
Wireless Humidity Sensor, Transmission Range 500 ft, Battery, Plug-In, Humidity Sensor, Power Cord Length Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.