Lamp Compatible with Sharp
- Mfr # AN-D350LP-ER
- Zoro # G022725988
product price:Â
$
71.79
/ea
Key Features
Watts
250 W
Power Signal
A/C
Rated Life
2000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN-D350LP-ER
- Zoro #
- G022725988
- UPC #
- -
- Country of Origin
- China
- Watts
- 250 W
- Power Signal
- A/C
- Rated Life
- 2000 hrs
Description
AN-D350LP-ER Lamp Compatible with Sharp for Sharp XR XR-N855SA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.