Shop R-GO
See all product information
Create Account
tablet and laptop stand, Treepod - wood
- Mfr # RGOTPW
- Zoro # G214884349
product price:Â
$
55.15
/ea
Key Features
Color
White
Material
Wood
Length
8.07 in
Width
6.1"
Weight Capacity
11.02 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RGOTPW
- Zoro #
- G214884349
- UPC #
- 8719274490241
- Country of Origin
- Netherlands
- Color
- White
- Material
- Wood
- Weight Capacity
- 11.02 lb
- Maximum Load Capacity
- 11.02 lb
- Item
- Notebook Stand
- Application
- Tablet, Notebook
- Features
- Ergonomic, Bio-based, Adjustable; Height Adjustable
Dimensions
- Length
- 8.07 in
- Width
- 6.1"
- Height
- 2.2"
- Maximum Screen Size Supported
- 22"
- Minimum Screen Size Supported
- 10"
- Height Adjustable
- Yes
- Min. Screen Size Supported
- 10 in
- Max. Screen Size Supported
- 22 in
Description
R-GO ERGONOMIC LAPTOP/TABLET STAND, TREEPOD BIO-BASED, ADJUSTABLE, WOOD, TAA COM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.